Motion
HR130KBE42+LC3

NSK CORP, BEARING DIV
HR130KBE42+LC3

Tapered Roller Bearing Assembly - 130 mm Bore, 230 mm OD, 98 mm Width
MI ITEM #11048827
MFR #HR130KBE42+LC3
Price$6,748.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
HR130KBE42+LC3

Tapered Roller Bearing Assembly - 130 mm Bore, 230 mm OD, 98 mm Width
MI ITEM #11048827
MFR #HR130KBE42+LC3

Mfr description
HR130KBE42+LC3 TAPERED MULTI-ROW ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,748.87/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter
    230 mm
  • Overall Height
    98 mm
  • Overall Length
    230 mm
  • Overall Width
    98 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176790768
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176790768

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)