Motion
M255449/410CD+LC3

NSK CORP, BEARING DIV
M255449/410CD+LC3

Tapered Roller Bearing Assembly - 11.3750 in Bore, 16.0000 in OD, 6.5000 in Width
MI ITEM #11048828
MFR #M255449/410CD+LC3
List Price$25,558.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
M255449/410CD+LC3

Tapered Roller Bearing Assembly - 11.3750 in Bore, 16.0000 in OD, 6.5000 in Width
MI ITEM #11048828
MFR #M255449/410CD+LC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,558.86/each for your price

Overview

Mfr description
M255449/410CD+LC3 TAPERED MULTI-ROW BRG

Specifications

  • Bore Diameter
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Outside Diameter
    16.0000 in
  • Overall Width
    6.5000 in
  • Overall Length
    406.4 mm
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Manufacturer Upc Number
    192661103210
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103210
  • Harmonization Code
    8482200060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text