Motion
M268749/710CD+LC3

NSK CORP, BEARING DIV
M268749/710CD+LC3

Tapered Roller Bearing Assembly - 16.3750 in Bore, 23.2500 in OD, 9.6250 in Width
Mi Item #11048829
MFR #M268749/710CD+LC3
Price$50,394.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
M268749/710CD+LC3

Tapered Roller Bearing Assembly - 16.3750 in Bore, 23.2500 in OD, 9.6250 in Width
Mi Item #11048829
MFR #M268749/710CD+LC3

Mfr description
M268749/710CD+LC3 TAPERED MULTI-ROW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,394.20/each

Specifications

Dimensions

  • Bore Diameter  
    16.3750 in
  • Outside Diameter
    23.2500 in
  • Overall Length
    590.55 mm
  • Overall Width
    9.6250 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661103227
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)