Motion
NA130902/131401D

NSK CORP, BEARING DIV
NA130902/131401D

Tapered Roller Bearing Assembly - 9.0000 in Bore, 14.0000 in OD, 5.7500 in Width
MI ITEM #11048831
MFR #NA130902/131401D
Price$18,653.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NA130902/131401D

Tapered Roller Bearing Assembly - 9.0000 in Bore, 14.0000 in OD, 5.7500 in Width
MI ITEM #11048831
MFR #NA130902/131401D

Mfr description
NA130902/131401D TAPERED ROLLER BRG ASSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,653.51/each

Specifications

Dimensions

  • Bore Diameter  
    9.0000 in
  • Outside Diameter
    14.0000 in
  • Overall Length
    355.6 mm
  • Overall Width
    5.7500 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    029176966019
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176966019

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)