Motion
NA99600/99102D

NSK CORP, BEARING DIV
NA99600/99102D

Tapered Roller Bearing Assembly - 6.0000 in Bore, 10.0000 in OD, 5.6300 in Width
Mi Item #11048832
MFR #NA99600/99102D
Price$10,494.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NA99600/99102D

Tapered Roller Bearing Assembly - 6.0000 in Bore, 10.0000 in OD, 5.6300 in Width
Mi Item #11048832
MFR #NA99600/99102D

Mfr description
NA99600/99102D TAPERED ROLLER BRG ASSEMB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,494.04/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outside Diameter
    10.0000 in
  • Overall Length
    254 mm
  • Overall Width
    5.6300 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661103234
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661103234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)