Motion
STF22340CAG5ME4U303

NSK CORP, BEARING DIV
STF22340CAG5ME4U303

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C0
MI ITEM #11048836
MFR #STF22340CAG5ME4U303
List Price$16,859.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
STF22340CAG5ME4U303

Spherical Roller Bearing - 200 mm ID, 420 mm OD, 138 mm Width, Straight Bore, Open, C0
MI ITEM #11048836
MFR #STF22340CAG5ME4U303

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,859.32/each for your price

Overview

Mfr description
STF22340CAG5ME4U303 TAPERED ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Maximum RPM (Grease)
    850 rpm
  • Max Rpm
    1000 rpm
  • Cage Material
    Brass
  • Fillet Radius
    4 mm
  • Series
    223
  • Manufacturer Upc Number
    192661079577
  • UPC_NO
    192661079577
  • Harmonization Code
    8482300080
  • Maximum Speed
    1000 rpm
  • Description
    Spherical roller bearing, series 223, STF: Long-life Super-TF steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text