Motion
STF482KV6152E1GAS3

NSK CORP, BEARING DIV
STF482KV6152E1GAS3

NSK STF482KV6152E1GAS3, MULTI-ROW, 4 row, 482.6 mm Bore, 615.95 mm OD, 330.2 mm W
MI ITEM #11048845
MFR #STF482KV6152E1GAS3
Price$82,476.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
STF482KV6152E1GAS3

NSK STF482KV6152E1GAS3, MULTI-ROW, 4 row, 482.6 mm Bore, 615.95 mm OD, 330.2 mm W
MI ITEM #11048845
MFR #STF482KV6152E1GAS3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82,476.28/each

Specifications

Dimensions

  • Bore Diameter  
    19.0000 in
  • Outside Diameter
    24.2500 in
  • Overall Length
    615.95 mm
  • Overall Width
    13.0000 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176873119
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176873119

Overview

Mfr description
STF482KV6152E1GAS3 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought