Motion
21311EAE4
Spherical Roller Bearing - 55 mm ID, 120 mm OD, 29 mm Width, Straight Bore
MI ITEM #11048848
MFR #21311EAE4
Your Price$433.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 55 mm ID, 120 mm OD, 29 mm Width, Straight Bore
MI ITEM #11048848
MFR #21311EAE4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$433.40/each(List $520.08)

Overview

Mfr description
21311EAE4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    40016.002 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    39116.766 lbf
  • Series
    213
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176410697
  • UPC_NO
    029176410697
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text