Motion
21315EAKE4
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 37 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #11048850
MFR #21315EAKE4
List Price$724.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 75 mm ID, 160 mm OD, 37 mm Width, Tapered 1:12 Bore, Open, C0
MI ITEM #11048850
MFR #21315EAKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$724.36/each for your price

Overview

Mfr description
21315EAKE4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    69690.79 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    73062.925 lbf
  • Maximum RPM (Grease)
    3200 rpm
  • Max Rpm
    5600 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2 mm
  • Series
    213
  • Manufacturer Upc Number
    029176410871
  • UPC_NO
    029176410871
  • Harmonization Code
    8482300080
  • Weight
    8.025 lbs
  • Maximum Speed
    5600 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text