Motion
22232CDKE4C3
Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore
MI ITEM #11048890
MFR #22232CDKE4C3
Your Price$3,054.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 290 mm OD, 80 mm Width, Tapered 1:12 Bore
MI ITEM #11048890
MFR #22232CDKE4C3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$3,054.17/each(List $3,512.30)

Overview

Mfr description
22232CDKE4C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    256282.26 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    296747.88 lbf
  • Series
    222
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176006494
  • UPC_NO
    029176006494
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text