Motion
22318EAE4C3
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore
MI ITEM #11048919
MFR #22318EAE4C3
Price$1,087.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 90 mm ID, 190 mm OD, 64 mm Width, Straight Bore
MI ITEM #11048919
MFR #22318EAE4C3

Mfr description
22318EAE4C3 SPHERICAL ROLLER BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,087.83/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    64 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Dynamic Load Capacity
    149497.985 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176411946
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    223
  • Static Load Capacity
    158490.345 lbf
  • UPC_NO
    029176411946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)