Motion
23044CAMKE4
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore
MI ITEM #11049004
MFR #23044CAMKE4
Your Price$5,926.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 340 mm OD, 90 mm Width, Tapered 1:12 Bore
MI ITEM #11049004
MFR #23044CAMKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,926.41/each(List $6,895.97)

Overview

Mfr description
23044CAMKE4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    305740.24 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    445121.82 lbf
  • Series
    230
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176824340
  • UPC_NO
    029176824340
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text