Motion
231/630CAMKE4C3

NSK CORP, BEARING DIV
231/630CAMKE4C3

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 315 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11049007
MFR #231/630CAMKE4C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
231/630CAMKE4C3

Spherical Roller Bearing - 630 mm ID, 1030 mm OD, 315 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11049007
MFR #231/630CAMKE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
231/630CAMKE4C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    231
  • Manufacturer Upc Number
    029176825088
  • UPC_NO
    029176825088
  • Harmonization Code
    8482300080
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text