Motion
23138CAME4C3
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Straight Bore
MI ITEM #11049029
MFR #23138CAME4C3
Your Price$4,776.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 104 mm Width, Straight Bore
MI ITEM #11049029
MFR #23138CAME4C3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
Your Price$4,776.33/each(List $5,731.59)

Overview

Mfr description
23138CAME4C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Static Load Capacity
    454114.18 lbf
  • Series
    231
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176825378
  • UPC_NO
    029176825378
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text