Motion
23220CKE4
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Tapered 1:12 Bore, Open, C0
MI ITEM #11049048
MFR #23220CKE4
Price$1,439.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 2.3750 in Width, Tapered 1:12 Bore, Open, C0
MI ITEM #11049048
MFR #23220CKE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,439.25/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    60.30 mm
  • Weight
    14.551 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Steel
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    118024.725 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176027635
  • Max Rpm
    3800 rpm
  • Maximum RPM (Grease)
    1600 rpm
  • Maximum Speed
    3800 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    136009.445 lbf
  • UPC_NO
    029176027635

Overview

Mfr description
23220CKE4 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought