Motion
23332CAME4C4SBVS

NSK CORP, BEARING DIV
23332CAME4C4SBVS

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #11049098
MFR #23332CAME4C4SBVS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23332CAME4C4SBVS

Spherical Roller Bearing - 160 mm ID, 340 mm OD, 136 mm Width, Straight Bore, Open, C4
Mi Item #11049098
MFR #23332CAME4C4SBVS

Mfr description
23332CAME4C4SBVS SHAKER SCREEN SPHERICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    340 mm
  • Overall Width  
    136 mm

Details

  • Bore Type
    Straight
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Upc Number
    029176406324
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    233
  • UPC_NO
    029176406324
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)