Specifications
Dimensions
- Bore Diameter500 mm
- Outside Diameter670 mm
- Overall Width128 mm
Details
- Bore TypeTapered 1:12
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC3
- Manufacturer Upc Number029176827204
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series239
- UPC_NO029176827204
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)