Motion
239/600CAMKE4C3

NSK CORP, BEARING DIV
239/600CAMKE4C3

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11049101
MFR #239/600CAMKE4C3
Price$94,533.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/600CAMKE4C3

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #11049101
MFR #239/600CAMKE4C3

Mfr description
239/600CAMKE4C3 SPHERICAL ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94,533.95/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Fillet Radius
    4 mm
  • Outside Diameter  
    800 mm
  • Overall Width  
    150 mm
  • Weight
    451.948 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    775591.05 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176774485
  • Max Rpm
    450 rpm
  • Maximum RPM (Grease)
    320 rpm
  • Maximum Speed
    450 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    1820952.9 lbf
  • UPC_NO
    029176774485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)