Motion
239/710CAME4C3

NSK CORP, BEARING DIV
239/710CAME4C3

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Straight Bore, Open, C3
MI ITEM #11049104
MFR #239/710CAME4C3
List Price$126,953.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/710CAME4C3

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Straight Bore, Open, C3
MI ITEM #11049104
MFR #239/710CAME4C3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$126,953.13/each for your price

Overview

Mfr description
239/710CAME4C3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4800000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1.17E7 N
  • Maximum RPM (Grease)
    240 rpm
  • Max Rpm
    300 rpm
  • Cage Material
    Brass
  • Fillet Radius
    5 mm
  • Series
    239
  • Manufacturer Upc Number
    192661092644
  • UPC_NO
    192661092644
  • Harmonization Code
    8482300080
  • Weight
    354.87 kg
  • Maximum Speed
    300 rpm
  • Description
    Spherical roller bearing, series 239
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text