Motion
23932CAME4
Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, C0
MI ITEM #11049107
MFR #23932CAME4
Price$3,756.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 160 mm ID, 220 mm OD, 45 mm Width, Straight Bore, Open, C0
MI ITEM #11049107
MFR #23932CAME4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,756.71/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    220 mm
  • Overall Width  
    45 mm
  • Weight
    10.957 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Dynamic Load Capacity
    101164.05 lbf
  • Harmonization Code
    8482300080
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176091100
  • Max Rpm
    3200 rpm
  • Maximum RPM (Grease)
    1400 rpm
  • Maximum Speed
    3200 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    151746.075 lbf
  • UPC_NO
    029176091100

Overview

Mfr description
23932CAME4 SPHERICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought