Motion
23TAC62CSUC11PN7

NSK CORP, BEARING DIV
23TAC62CSUC11PN7

Spindle & Precision Machine Tool Angular Contact Bearing - 23.8380 mm Bore, 62 mm OD, 0.6250 in Width, 60 ° Contact, Open
Mi Item #11049111
MFR #23TAC62CSUC11PN7
Price$650.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23TAC62CSUC11PN7

Spindle & Precision Machine Tool Angular Contact Bearing - 23.8380 mm Bore, 62 mm OD, 0.6250 in Width, 60 ° Contact, Open
Mi Item #11049111
MFR #23TAC62CSUC11PN7

Mfr description
23TAC62CSUC11PN7 INCH BALL SCREW SUPPORT
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$650.48/each

Specifications

Dimensions

  • Bore Diameter  
    23.8380 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    62 mm
  • Overall Width  
    0.6250 in
  • Weight
    0.582 lbs, 0.264 kg

Details

  • Ball Retainer Material
    Polyamide Resin
  • Ball Screw Application
    Yes
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    23TAC62CSUC11PN7 INCH BALL SCREW SUPPORT
  • Harmonization Code
    8482105008
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176976612
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    29900.0 N, 6721.8 lbf
  • Row Type Fill Slot
    No
  • Series
    TAC C
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176976612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)