Motion
241/500CAMK30E4

NSK CORP, BEARING DIV
241/500CAMK30E4

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, Open, C0
MI ITEM #11049122
MFR #241/500CAMK30E4
List Price$134,523.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
241/500CAMK30E4

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 325 mm Width, Tapered 1:30 Bore, Open, C0
MI ITEM #11049122
MFR #241/500CAMK30E4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$134,523.25/each for your price

Overview

Mfr description
241/500CAMK30E4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:30
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    8000000 N
  • Country of Origin
    JP
  • Static Load Capacity
    1.6E7 N
  • Maximum RPM (Grease)
    280 rpm
  • Max Rpm
    360 rpm
  • Cage Material
    Brass
  • Fillet Radius
    6 mm
  • Series
    241
  • Manufacturer Upc Number
    192661019498
  • UPC_NO
    192661019498
  • Harmonization Code
    8482300080
  • Weight
    654.537 kg
  • Maximum Speed
    360 rpm
  • Description
    Spherical roller bearing, series 241
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text