Motion
24138CAMC3
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #11049133
MFR #24138CAMC3
List Price$11,122.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 190 mm ID, 320 mm OD, 128 mm Width, Straight Bore, Open, C3
MI ITEM #11049133
MFR #24138CAMC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,122.35/each for your price

Overview

Mfr description
24138CAMC3 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    1710000 N
  • Country of Origin
    JP
  • Static Load Capacity
    2330000 N
  • Maximum RPM (Grease)
    850 rpm
  • Max Rpm
    1100 rpm
  • Cage Material
    Brass
  • Fillet Radius
    2.50 mm
  • Series
    241
  • Manufacturer Upc Number
    029176828300
  • UPC_NO
    029176828300
  • Harmonization Code
    8482300080
  • Weight
    50 kg
  • Maximum Speed
    1100 rpm
  • Description
    Spherical roller bearing, series 241, NSK HPS: High performance capacity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text