Motion
24144CE4
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open, C0
MI ITEM #11049137
MFR #24144CE4
List Price$15,676.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open, C0
MI ITEM #11049137
MFR #24144CE4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,676.67/each for your price

Overview

Mfr description
24144CE4 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    505820.25 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    719388.8 lbf
  • Maximum RPM (Grease)
    710 rpm
  • Max Rpm
    1600 rpm
  • Cage Material
    Steel
  • Fillet Radius
    3 mm
  • Series
    241
  • Manufacturer Upc Number
    029176078507
  • UPC_NO
    029176078507
  • Harmonization Code
    8482300080
  • Weight
    147.048 lbs
  • Maximum Speed
    1600 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text