Motion
305KDH5004X1GS8+KC01

NSK CORP, BEARING DIV
305KDH5004X1GS8+KC01

Tapered Roller Bearing Assembly - 305.10 mm Bore, 500 mm OD, 200 mm Width
MI ITEM #11049138
MFR #305KDH5004X1GS8+KC01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
305KDH5004X1GS8+KC01

Tapered Roller Bearing Assembly - 305.10 mm Bore, 500 mm OD, 200 mm Width
MI ITEM #11049138
MFR #305KDH5004X1GS8+KC01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    305.10 mm
  • Outside Diameter
    500 mm
  • Overall Width
    200 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    029176686672
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    029176686672

Overview

Mfr description
305KDH5004X1GS8+KC01 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought