Motion
5201J
NSK 5201J Light Conrad Angular Contact Ball Bearing, 12 mm Dia Bore, 32 mm OD, 2 Rows, 15.9 mm W, 25 deg, 10500 N Dynamic/5800 N Static Load
MI ITEM #11049139
MFR #5201J
List Price$84.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 5201J Light Conrad Angular Contact Ball Bearing, 12 mm Dia Bore, 32 mm OD, 2 Rows, 15.9 mm W, 25 deg, 10500 N Dynamic/5800 N Static Load
MI ITEM #11049139
MFR #5201J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$84.62/each for your price

Overview

Mfr description
5201J 200 DBL ROW 3200/5200 ANG CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    32 mm
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176630309
  • UPC_NO
    029176630309
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought