Motion
STF23056CAG5ME4C4

NSK CORP, BEARING DIV
STF23056CAG5ME4C4

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore
MI ITEM #11049143
MFR #STF23056CAG5ME4C4
Price$11,939.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
STF23056CAG5ME4C4

Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Straight Bore
MI ITEM #11049143
MFR #STF23056CAG5ME4C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,939.03/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Outside Diameter  
    420 mm
  • Overall Width  
    106 mm
  • Weight
    109.99 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482300080
  • Internal Clearance
    C4
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176712715
  • Maximum Speed
    900 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230
  • UPC_NO
    029176712715

Overview

Mfr description
STF23056CAG5ME4C4 TAPERED ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought