Motion
30230LTBLU

AKRO-MILS
30230LTBLU

Light Blue Bin - Light Blue, Plastic, Plastic, 10-7/8 x 5-1/2 x 5, Weight Capacity: 30 lbs
MI ITEM #11050992
MFR #30230LTBLU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30230LTBLU

Light Blue Bin - Light Blue, Plastic, Plastic, 10-7/8 x 5-1/2 x 5, Weight Capacity: 30 lbs
MI ITEM #11050992
MFR #30230LTBLU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    10-7/8 x 5-1/2 x 5
  • Overall Height
    5.0000 in
  • Overall Length
    10.8750 in
  • Overall Width
    5.5000 in
  • Weight
    30 lbs

Details

  • Color
    Light Blue
  • Finish Coating
    Plastic
  • Hanging
    Hanging
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    30 lbs

Overview

Mfr description
30230LTBLUE 10-7/8 X 5-1/2 X 5 AKROBIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought