Specifications
Dimensions
- Bore Diameter530 mm
- Outside Diameter980 mm
- Overall Width355 mm
Details
- Bore TypeTapered 1:12
- Cage TypeInner Ring Guided
- Closure TypeOpen
- Country of OriginJP
- Harmonization Code8482300080
- Internal ClearanceC0
- Manufacturer Upc Number029176497551
- Measurement StandardMetric
- Product TypeSpherical Roller Bearings
- Series232
- UPC_NO029176497551
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)