Motion
NIL08-SL
Round Shafting - Carbon Steel, 0.5000 in Diameter, RC 60, Class L
Mi Item #11052336
MFR #NIL08-SL
Price$1.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Shafting - Carbon Steel, 0.5000 in Diameter, RC 60, Class L
Mi Item #11052336
MFR #NIL08-SL

Mfr description
NIL08-SL SHAFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.74/each

Specifications

Dimensions

  • Actual Diameter
    0.4990 in
  • Nominal Diameter  
    0.5000 in

Details

  • Component Type
    Shaft
  • Hardness
    RC 60
  • Material
    Carbon Steel
  • Material Grade
    1060
  • Measurement Standard
    Imperial
  • Style
    Case Hardened
  • Tolerance Class
    Class L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)