Motion
20-CDQ2A16-30DMZ-M9BWVM

SMC CORP OF AMERICA
20-CDQ2A16-30DMZ-M9BWVM

20-CDQ2A16-30DMZ-M9BWVM
MI ITEM #11052515
MFR #20-CDQ2A16-30DMZ-M9BWVM
Price$139.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
20-CDQ2A16-30DMZ-M9BWVM

20-CDQ2A16-30DMZ-M9BWVM
MI ITEM #11052515
MFR #20-CDQ2A16-30DMZ-M9BWVM

Mfr description
20-CDQ2A16-30DMZ-M9BWVM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.6300 in
  • Stroke
    30

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Compact Cylinder Type
    CQ2
  • Cylinder Style
    Compact
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)