Motion
AAM022028022
Plain Sleeve & Flanged Bearing - 22 mm, 0.8661 in ID, 28 mm OD, 22 mm Length, Oil-Impregnated Bronze Material
MI ITEM #11057028
MFR #AAM022028022
Price$15.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 22 mm, 0.8661 in ID, 28 mm OD, 22 mm Length, Oil-Impregnated Bronze Material
MI ITEM #11057028
MFR #AAM022028022

Mfr description
AAM022028022 22 X 28 X 22 MM SAE 841 MET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.83/each

Specifications

Dimensions

  • Bore Diameter  
    0.8661 in, 22 mm
  • Inside Diameter
    22 mm
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    28 mm
  • Overall Length  
    22 mm
  • Recommended Shaft Size
    22 mm

Details

  • Additional Details
    Oil-Impregnated;Self-Lubricating
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze METRIC Sleeve (Plain) Bearings SAE 841
  • Finish Coating
    Oil Impregnated
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    js13
  • Material
    Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Metric
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    280.035 mm-280.056 mm
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    SAE 841
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM, SAE 841
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905204562

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)