Motion
BMDS1214200000

BUNTING BEARINGS LLC
BMDS1214200000

Plain Sleeve & Flanged Bearing - 0.7500 in ID, 0.8750 in OD, 1.2500 in Length, Nylon Material
Mi Item #11057683
MFR #BMDS1214200000
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
BMDS1214200000

Plain Sleeve & Flanged Bearing - 0.7500 in ID, 0.8750 in OD, 1.2500 in Length, Nylon Material
Mi Item #11057683
MFR #BMDS1214200000

Mfr description
BMDS1214200000 3/4 X 7/8 X 1-1/4 NYLATRO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Inside Diameter
    0.7500 in
  • Maximum P Value
    380 psi
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    1.2500 in

Details

  • Additional Details
    Self-Lubricating
  • Bearing Material
    Nylon
  • Bushing Material
    Nylatron
  • Description
    Nylatron Sleeve (Plain) Bearings
  • Finish Coating
    Molybdenum Disulfide
  • Length Tolerance
    ±0.005 in
  • Material
    Nylatron
  • Material Specification
    NYLATRON GS
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 220 °F
  • Outside Diameter Tolerance
    0.8760 in-0.8820 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905065767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)