Motion
BMDS1418180000

BUNTING BEARINGS LLC
BMDS1418180000

Plain Sleeve & Flanged Bearing - 0.8750 in, 22.23 mm ID, 1.1250 in OD, 1.1250 in Length, Nylon Material
MI ITEM #11057684
MFR #BMDS1418180000
List Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
BMDS1418180000

Plain Sleeve & Flanged Bearing - 0.8750 in, 22.23 mm ID, 1.1250 in OD, 1.1250 in Length, Nylon Material
MI ITEM #11057684
MFR #BMDS1418180000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16.39/each for your price

Overview

Mfr description
BMDS1418180000 7/8 X 1-1/8 X 1-1/8 NYLAT

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    ±0.005 in
  • Bearing Material
    Nylon
  • Bushing Material
    Nylatron
  • Bore Diameter
  • Outside Diameter Tolerance
    1.1250 in-1.1330 in
  • Outside Diameter
  • Description
    Nylatron Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Nylatron
  • Operating Temperature Range
    -40 to 220 °F
  • Maximum P Value
    380 psi
  • Material Specification
    Nylatron GS
  • Inside Diameter
    0.8750 in
  • UPC_NO
    717905065774
  • Additional Details
    Self-Lubricating
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text