Motion
BMDS1618160000

BUNTING BEARINGS LLC
BMDS1618160000

Plain Sleeve & Flanged Bearing - 25.40 mm, 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, Nylon Material
MI ITEM #11057685
MFR #BMDS1618160000
Price$16.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BUNTING BEARINGS LLC
BMDS1618160000

Plain Sleeve & Flanged Bearing - 25.40 mm, 1.0000 in ID, 1.1250 in OD, 1.0000 in Length, Nylon Material
MI ITEM #11057685
MFR #BMDS1618160000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.39/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in, 25.40 mm
  • Inside Diameter
    1.0000 in
  • Maximum P Value
    380 psi
  • Outside Diameter  
    1.1250 in
  • Overall Length  
    1.0000 in

Details

  • Additional Details
    Self-Lubricating
  • Bearing Material
    Nylon
  • Bushing Material
    Nylatron
  • Description
    Nylatron Sleeve (Plain) Bearings
  • Material
    Nylatron
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -40 to 220 °F
  • Outside Diameter Tolerance
    1.1250 in-1.1330 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905065781

Overview

Mfr description
BMDS1618160000 1 X 1-1/8 X 1 NYLATRON SL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought