Motion
DPEF101410
Plain Sleeve & Flanged Bearing - 15.88 mm, 0.6250 in ID, 0.8750 in OD, 0.6250 in Length, 1.1250 in Flg Dia., Powdered Metal Material
Mi Item #11057821
MFR #DPEF101410
Price$3.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 15.88 mm, 0.6250 in ID, 0.8750 in OD, 0.6250 in Length, 1.1250 in Flg Dia., Powdered Metal Material
Mi Item #11057821
MFR #DPEF101410

Mfr description
DPEF101410 5/8 X 7/8 X 5/8 X 1-1/8X1/8 D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.27/each

Specifications

Dimensions

  • Flange Diameter  
    1.1250 in
  • Flange Outside Diameter
    1.1250 in
  • Flange Thickness
    3.18 mm;0.1250 in
  • Inside Diameter
    0.6250 in
  • Maximum P Value
    1600 psi
  • Outside Diameter  
    0.8750 in
  • Overall Length  
    0.6250 in
  • Overall Thickness
    0.1250 in

Details

  • Additional Details
    Dry-Running Capability;High Temperature;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Dri-Plane Flanged Bearings
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness Tolerance
    +/-0.005 in
  • Length Tolerance
    +/-0.005 in
  • Material
    Powdered Metal
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 °F
  • Outside Diameter Tolerance
    0.8780 in-0.8790 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    Dri-Plane
  • Sleeve Bearing Type
    Flange Sleeve
  • Standards Met
    ASTM
  • Type
    Flanged
  • Type Of Bearing
    Flanged
  • UPC_NO
    717905077753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)