Motion
DPEF121408
Plain Sleeve & Flanged Bearing - 0.7500 in, 19.05 mm ID, 0.8750 in OD, 0.5000 in Length, 1.1250 in Flg Dia., Powdered Metal Material
MI ITEM #11057825
MFR #DPEF121408
Your Price$1.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.7500 in, 19.05 mm ID, 0.8750 in OD, 0.5000 in Length, 1.1250 in Flg Dia., Powdered Metal Material
MI ITEM #11057825
MFR #DPEF121408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.60/each(List $2.21)

Overview

Mfr description
DPEF121408 3/4 X 7/8 X 1/2 X 1-1/8X1/8 D

Specifications

  • Type Of Bearing
    Flanged
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    +/-0.005 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter Tolerance
    0.8780-0.8790 in
  • Outside Diameter
  • Description
    Dri-Plane Flanged Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Flange Diameter
  • Material
    Powdered Metal
  • Country of Origin
    US
  • Operating Temperature Range
    -50 to 700 °F
  • Maximum P Value
    1600 psi
  • Overall Thickness
    0.1250 in
  • Standards Met
    ASTM
  • Series
    Dri-Plane
  • Inside Diameter
    0.7500 in
  • UPC_NO
    717905077821
  • Additional Details
    High Temperature;Dry-Running Capability;RoHS Compliant
  • Group & Class
    Sintered Bronze
  • Flange Outside Diameter
    1.1250 in
  • Flange Diameter Tolerance
    +/-0.005 in
  • Flange Thickness
    0.1250 in;3.18 mm
  • Flange Thickness Tolerance
    +/-0.005 in
  • RoHs Compliance
    Yes
  • Thickness
    0.0625 in, 1.59 mm
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought