Motion
DPEP081110
Plain Sleeve & Flanged Bearing - 12.70 mm, 0.5000 in ID, 0.6875 in OD, 0.6250 in Length, Powdered Metal Material
Mi Item #11057865
MFR #DPEP081110
Price$4.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 12.70 mm, 0.5000 in ID, 0.6875 in OD, 0.6250 in Length, Powdered Metal Material
Mi Item #11057865
MFR #DPEP081110

Mfr description
DPEP081110 1/2 X 11/16 X 5/8 DRI PLANE S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.06/each

Specifications

Dimensions

  • Inside Diameter
    0.5000 in
  • Maximum P Value
    1600 psi
  • Outside Diameter  
    0.6875 in
  • Overall Length  
    0.6250 in
  • Recommended Shaft Size
    1/2 in

Details

  • Additional Details
    Dry-Running Capability;High Temperature;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Group & Class
    Sintered Bronze
  • Length Tolerance
    +/-0.005 in
  • Material
    Powdered Metal
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 °F
  • Outside Diameter Tolerance
    0.6895 in-0.6905 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905078842
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)