Motion
DPEP101612
Plain Sleeve & Flanged Bearing - 0.6250 in, 15.88 mm ID, 1.0000 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #11057892
MFR #DPEP101612
List Price$4.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 0.6250 in, 15.88 mm ID, 1.0000 in OD, 0.7500 in Length, Powdered Metal Material
MI ITEM #11057892
MFR #DPEP101612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.81/each for your price

Overview

Mfr description
DPEP101612 5/8 X 1 X 3/4 DRI PLANE SLEEV

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.005 in;+/-0.127 mm
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    10.0030-10.0040 in;25.4762-25.5016 mm
  • Outside Diameter
  • Overall Width
    0.7500 in, 19.05 mm
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal
  • Country of Origin
    US
  • Operating Temperature Range
    -45.6 to 371.1 °C, -50 to 700 °F
  • Maximum P Value
    1600 psi;11.03 MPa
  • Standards Met
    ASTM
  • Series
    Dri-Plane
  • Inside Diameter
    0.6250 in
  • UPC_NO
    717905087035
  • Additional Details
    High Temperature;Dry-Running Capability;Lead-Free;Maintenance-Free
  • Max PV Dry (psi x fpm)
    40000
  • Recommended Shaft Size
    15.88 mm, 5/8 in
  • Thickness
    0.1875 in, 4.76 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text