Motion
DPEP141624
Plain Sleeve & Flanged Bearing - 22.23 mm, 0.8750 in ID, 1.0000 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #11057909
MFR #DPEP141624
List Price$8.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 22.23 mm, 0.8750 in ID, 1.0000 in OD, 1.5000 in Length, Powdered Metal Material
MI ITEM #11057909
MFR #DPEP141624

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.47/each for your price

Overview

Mfr description
DPEP141624 7/8 X 1 X 1-1/2 DRI PLANE SLE

Specifications

  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.0075 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Powdered Metal
  • Bore Diameter
  • Outside Diameter Tolerance
    10.0030 in-10.0040 in
  • Outside Diameter
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal
  • Operating Temperature Range
    -50 to 700 °F
  • Maximum P Value
    1600 psi
  • Series
    Dri-Plane
  • Inside Diameter
    0.8750 in
  • UPC_NO
    717905087257
  • Additional Details
    High Temperature;Dry-Running Capability;RoHS Compliant
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text