Motion
DPEP162048
Plain Sleeve & Flanged Bearing - 25.40 mm, 1.0000 in ID, 1.2500 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #11057920
MFR #DPEP162048
Your Price$16.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 25.40 mm, 1.0000 in ID, 1.2500 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #11057920
MFR #DPEP162048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.49/each(List $22.76)

Overview

Mfr description
DPEP162048 1 X 1-1/4 X 3 DRI PLANE SLEEV

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.010 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    1.2530 in-1.2540 in
  • Outside Diameter
  • Overall Width
    3.0000 in, 76.20 mm
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal
  • Country of Origin
    US
  • Operating Temperature Range
    -50 to 700 °F
  • Maximum P Value
    1600 psi
  • Standards Met
    ASTM
  • Inside Diameter
    1.0000 in
  • UPC_NO
    717905087417
  • Additional Details
    High Temperature;Dry-Running Capability;Maintenance-Free
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought