Motion
DPEP162216
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.3750 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #11057921
MFR #DPEP162216
Price$8.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.0000 in ID, 1.3750 in OD, 1.0000 in Length, Powdered Metal Material
Mi Item #11057921
MFR #DPEP162216

Mfr description
DPEP162216 1 X 1-3/8 X 1 DRI PLANE SLEEV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.63/each

Specifications

Dimensions

  • Inside Diameter
    1.0000 in
  • Maximum P Value
    1600 psi
  • Outside Diameter  
    1.3750 in
  • Overall Length  
    1.0000 in

Details

  • Additional Details
    High Temperature;Dry-Running Capability;Self-Lubricating;Maintenance-Free
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Length Tolerance
    +/-0.005 in
  • Material
    Powdered Metal
  • Material Specification
    ASTM
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -50 to 700 °F
  • Outside Diameter Tolerance
    1.3780 in-1.3790 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Sleeve Bearing Type
    Plain Sleeve
  • Standards Met
    ASTM
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905087424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)