Motion
DPEP222648
Plain Sleeve & Flanged Bearing - 1.3750 in, 34.93 mm ID, 1.6250 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #11057934
MFR #DPEP222648
List Price$26.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 1.3750 in, 34.93 mm ID, 1.6250 in OD, 3.0000 in Length, Powdered Metal Material
MI ITEM #11057934
MFR #DPEP222648

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.59/each for your price

Overview

Mfr description
DPEP222648 1-3/8 X 1-5/8 X 3 DRI PLANE S

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.010 in;+/-0.254 mm
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    1.6285 in-1.6300 in;41.3639 mm-41.4020 mm
  • Outside Diameter
  • Description
    Dri-Plane Sleeve (Plain) Bearings
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Powdered Metal
  • Country of Origin
    US
  • Operating Temperature Range
    -45.6 to 371.1 °C, -50 to 700 °F
  • Maximum P Value
    1600 psi;11.03 MPa
  • Standards Met
    ASTM
  • Inside Diameter
    1.3750 in
  • UPC_NO
    717905087646
  • Additional Details
    High Temperature;Dry-Running Capability;Maintenance-Free;Self-Lubricating
  • Max PV Dry (psi x fpm)
    40000
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text