Motion
ECOP182424
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 1.5000 in OD, 1.5000 in Length, Powdered Metal Material
Mi Item #11058069
MFR #ECOP182424
Price$15.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 28.58 mm, 1.1250 in ID, 1.5000 in OD, 1.5000 in Length, Powdered Metal Material
Mi Item #11058069
MFR #ECOP182424

Mfr description
ECOP182424 1-1/8 X 1-1/2 X 1-1/2 ECO OIL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.82/each

Specifications

Dimensions

  • Inside Diameter
    1.1250 in
  • Maximum P Value
    2000 psi
  • Outside Diameter  
    1.5000 in
  • Overall Length  
    1.5000 in
  • Recommended Shaft Size
    1-1/8 in

Details

  • Additional Details
    USDA H-1 Approved;Self-Lubricating
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Country of Origin
    US
  • Description
    Bronze ECO Sleeve (Plain) Bearings SAE 841
  • Length Tolerance
    +/-0.0075 in
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE 841
  • Measurement Standard
    Inch
  • Operating Temperature Range
    10 to 220 °F
  • Outside Diameter Tolerance
    1.5030 in-1.5040 in
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Series
    841 ECO
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve
  • UPC_NO
    717905177484
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)