Motion
EXEP202430
Plain Sleeve & Flanged Bearing - 31.75 mm, 1.2500 in ID, 1.5000 in OD, 1.8750 in Length, Powdered Metal Material
MI ITEM #11058082
MFR #EXEP202430
List Price$13.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 31.75 mm, 1.2500 in ID, 1.5000 in OD, 1.8750 in Length, Powdered Metal Material
MI ITEM #11058082
MFR #EXEP202430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.12/each for your price

Overview

Mfr description
EXEP202430 1-1/4 X 1-1/2 X 1-7/8 EXTRA O

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.0075 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    1.5030 in to 1.5040 in
  • Outside Diameter
  • Description
    Extra Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    -40 °F to 460 °F
  • Maximum P Value
    2000 psi
  • Material Specification
    SAE 841
  • Series
    SAE 841
  • Inside Diameter
    1.2500 in
  • UPC_NO
    717905228919
  • Additional Details
    Self-Lubricating;Oil-Impregnated
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text