Motion
EXEP364432
Plain Sleeve & Flanged Bearing - 57.15 mm, 2.2500 in ID, 2.7500 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #11058091
MFR #EXEP364432
List Price$47.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 57.15 mm, 2.2500 in ID, 2.7500 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM #11058091
MFR #EXEP364432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.82/each for your price

Overview

Mfr description
EXEP364432 2-1/4 X 2-3/4 X 2 EXTRA OIL P

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Length Tolerance
    +/-0.0075 in
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    2.7540 in-2.7560 in
  • Outside Diameter
  • Description
    Extra Sleeve (Plain) Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Country of Origin
    US
  • Operating Temperature Range
    -40 to 460 °F
  • Maximum P Value
    2000 psi
  • Material Specification
    SAE 841
  • Series
    841 Extra
  • Inside Diameter
    2.2500 in
  • UPC_NO
    717905230172
  • Additional Details
    Self-Lubricating;Oil-Impregnated
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text