Overview
Mfr description
EXEW101903 5/8 X 1-3/16 X 1/8 EXTRA OIL
Specifications
- Bearing MaterialPowdered Metal
- Inside Diameter
- Outside Diameter
- UPC_NO717905230592
- Overall Length0.1250 in
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data