Motion
EXEW122202
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, Powdered Metal Material
Mi Item #11058102
MFR #EXEW122202
Price$6.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve Thrust Washer - 0.7500 in ID, 1.3750 in OD, Powdered Metal Material
Mi Item #11058102
MFR #EXEW122202

Mfr description
EXEW122202 3/4 X 1-3/8 X 1/8 EXTRA OIL P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.85/each

Specifications

Dimensions

  • Inside Diameter  
    0.7500 in
  • Outside Diameter  
    1.3750 in
  • Overall Length
    0.1250 in

Details

  • Bearing Material
    Powdered Metal
  • Product Type
    Plain Sleeve Thrust Washers
  • UPC_NO
    717905230622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)