Overview
Mfr description
EXEW122502 3/4 X 1-9/16 X 3/32 EXTRA OIL
Specifications
- Bearing MaterialPowdered Metal
- Inside Diameter
- Outside Diameter
- UPC_NO717905230639
- Overall Length0.0938 in
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data