Overview
Mfr description
EXEW202702 1-1/4 X 1-11/16 X 1/8 EXTRA O
Specifications
- Bearing MaterialPowdered Metal
- Inside Diameter
- Outside Diameter
- UPC_NO717905241062
- Overall Length0.1250 in
- Product TypePlain Sleeve Thrust Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data